Marlin Steel Plated Steel Wire Basket, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Nickel Plated Plain Steel Basket 19-5/8" x 12-5/8" x 6"H
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 12-5/8 in |
| Height | 6 in |
| Inside Length | 19-5/8 in |
| Inside Width | 12-5/8 in |
| Inside Height | 6 in |
| Weight | 9 lbs |
| Thickness | 0.121 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 00286001-11 |
| Brand | Marlin Steel |