- 5" x 1-1/4" Polyurethane Casters - (2) Rigid, (2) Swivel with Side Brakes
- 1-1/2" x 1/8" angle iron uprights for added strength
- Ships fully assembled
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck with 2 Shelves, 1200 lb. Cap., 27"L x 18-1/4"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 18-1/4 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 47.7 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 ga |
| Top Shelf Height | 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Low Deck Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LDO-182436-2-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |