- 1 Drawer
- Non-Slip Black Vinyl Matting on Both Shelves
- Raised Offset HandleStandard units have 1-1/2" lips up on bottom shelf
- 1-1/2" x 1/8" angle iron uprights for added strength
- Ships fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Platform Truck with 2 Shelves, 1200 lb. Cap., 39"L x 24-1/4"W x 41-11/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$895.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 24-1/4 in |
| Height | 41-11/16 in |
| Weight Capacity | 1200 lbs |
| Weight | 118.2 lbs |
| Wheel Diameter | 8 in |
| Gauge | 14 ga |
| Top Shelf Height | 29-13/16 in |
Product Details
| Assembly Required | No |
| Type | Low Deck Utility Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LDO-243641-2-1DR-8SPN-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |