- 14 Gauge
- Handle is removable & easy installed
- Textured powder coat finish
- 5 x 1-1/4 Polyurethane - Non-Marking Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck with Shelf, 1400 lb. Cap., 39-7/16"L x 18-3/8"W x 35-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-7/16 in |
| Width | 18-3/8 in |
| Height | 35-3/4 in |
| Weight Capacity | 1400 lbs |
| Weight | 38 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 ga |
| Top Shelf Height | 8-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Low Deck Utility Cart |
| Shelf Type | Tubular |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | EPTT183695 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |