Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54101

MPN #: SPS2-2236

Vestil Steel Stockpicker Truck w/2 Shelves, 1000 lb. Capacity, 39-3/4"L x 22"W x 49-3/4"H

Product Description
Combine the mobility of a cart with the versatility of a step ladder with our Stockpicker Trucks. Designed to minimize any risk of injuries that can occur when attempting to stock or unstock shelves from a ladder while pushing a cart. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have a 2" lip turned up to prevent items from falling off. Standard casters are 4" x 2" mold-on-rubber, two rigid and two swivel with wheel brakes. Powder coated blue finish.

PRICE
$625.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/4 in
Width22 in
Height49-3/4 in
Weight Capacity1000 lbs
Wheel Diameter4 in
Lower Shelf L x W36 x 22 in
Shelf Clearance28 in

Product Details

Assembly RequiredYes
TypeStock Picking Step Ladder Cart
ColorBlue
Caster Type(4) Swivel
Number of Shelves2
MaterialSteel
Manufacturers Part NumberSPS2-2236
BrandVestil