- 12 Gauge
- Flush Deck
- Easy to assemble
- Textured powder coat finish
- 5 x 1-1/4 Polyurethane - Non-Marking Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck w/Push Handle, 1400 lb. Cap., 35-5/8"L x 18-3/8"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-5/8 in |
| Width | 18-3/8 in |
| Height | 34-7/8 in |
| Weight Capacity | 1400 lbs |
| Weight | 50.8 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18-3/8 in |
| Deck Length | 35-5/8 in |
| Deck Height | 7-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | EPTD18325PU95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |