- 12 Gauge
- Flush Deck
- Easy to assemble
- Platform has lips down
- Textured powder coat finish
- 6 x 2 Mold-On Rubber Casters - (2) Rigid, (2) Swivel, Gray, Platform has lips down
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck w/Push Handle, 2000 lb. Cap., 63-5/8"L x 30-3/8"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$629.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-5/8 in |
| Width | 30-3/8 in |
| Height | 36-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 119 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 30-3/8 in |
| Deck Length | 63-5/8 in |
| Deck Height | 9-1/8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | EPT30606MR95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |