- 12 Gauge
- Flush Deck
- Front Corner Bumpers
- Handle is removable & easy installed
- Textured powder coat finish
- 8 x 2 Polyurethane - Non-Marking Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck w/Push Handle, 3600 lb. Cap., 52-13/16"L x 26-5/16"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-13/16 in |
| Width | 26-5/16 in |
| Height | 38-1/4 in |
| Weight Capacity | 3600 lbs |
| Weight | 94 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 26-5/16 in |
| Deck Length | 52-13/16 in |
| Deck Height | 11-1/8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | EPTRB24488PU95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |