- 12 Gauge
- Flush Deck
- All-welded
- Steel platform with reinforced steel channels
- Platform has lips down
- textured powder coat finish
- 5 x 1-1/4 Polyurethane - Non-Marking Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck w/Push Handle, 1200 lb. Cap., 66-1/8"L x 30-1/4"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$689.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/8 in |
| Width | 30-1/4 in |
| Height | 36-5/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 167.9 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 30-1/4 in |
| Deck Length | 66-1/8 in |
| Deck Height | 36-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | 3-Sided Panel Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | EPT3S30605PU95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |