Pledge Polish & Shine, Lemon, 14.2 oz. Aerosol Can, 6 Cans - 301168
Write a Review
|
Questions & Answers (0)
Product Description
Brings back that fresh look to furniture. Cleans and protects wood furniture, cabinets, paneling, vinyl and leather. Anti-dust formula leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14.2 oz |
Product Details
| Type | Polish |
| Scent | Lemon |
| Capacity | 14.2 oz |
| Applicable Materials | Sealed Wood, Formica, Sealed Granite, Particle Board, Vinyl |
| Size Type | 14.2 oz. Aerosol Can |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 6 Cans |
| Description | Beautify Enhancing Polish |
| Manufacturers Part Number | 301168 |
| For Use With | General Purpose, Office, Food Service, Classroom, Furniture Restoration |
| Brand | Pledge |