Boss Plexiglass Panel - 42"W x 24"H - Clear
Write a Review
|
Questions & Answers (0)
Product Description
The Boss Plexiglass Panels offers safety and distancing between desks and workspaces. The clear view leaves an open feeling without obstructing lighting or worker's field of view. Panel clamp and desk clamp hardware options allow users to choose the best mount type for their workspace. Clamp Hardware Sold Separately.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 24 in |
| Weight | 11 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Mountable |
| Number of Panels | 1 |
| Color | Clear |
| Material | Plexiglass |
| Package Quantity | 1 |
| Description | Plexiglass Panel |
| Frame Material | Frameless |
| Manufacturers Part Number | NP06 |
| Brand | Boss |