MFG Tray Plexton® SH2411-8 Fiberglass Stack & Nest Hopper Bin, 24"L x 11-3/8"W x7-7/8"H, Green - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Hopper front stacking container - Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating.
PRICE
$284.75 Sold in packages of 5 / $56.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 11-3/8 in |
| Height | 7-7/8 in |
| Inside Length | 19 in |
| Inside Width | 7-5/8 in |
| Inside Height | 7-3/4 in |
| Weight | 5 lbs |
| Size | 24 x 11-3/8 x 7-7/8 |
Product Details
| Type | Colored Bin |
| Color | Green |
| Material | Fiberglass |
| Package Quantity | 5 |
| Manufacturers Part Number | 8422085170 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |