Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB225247

MPN #: 2078112

IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier

Product Description

GrooveLock Pliers
  • Press and slide button quickly adjusts lower jaw
  • All purpose jaw grips on round, flat, square and hex shapes
  • More groove positions provide the optimum hand location for a better grip on the work piece
  • ProTouch™ Grips provide extra comfort and reduces hand fatigue
  • Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up - no need to press the button
  • Anti-pinch design prevents handles from pinching
PRICE
$37.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
37.95
Buy 3 units - 5 units
36.95Save $1.00 (3%)
Buy 6+ units
34.95Save $3.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Jaw Capacity2-3/4 in

Product Details

Handle MaterialPlastic
Max Jaw Capacity Range2-5/8-2-7/8"
TypeTongue & Groove
Jaw SurfaceSerrated
Wire CutterNo
Spring LoadedNo
Jaw ShapeV-Jaw
Handle TypeComfort Grip
StylePush Button Adjustment
InsulatedNo
Country of OriginChina
Handle Color FamilyMulti-colored
Manufacturers Part Number2078112
Handle StyleComfort Grip
BrandIRWIN Tools