Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB223557

MPN #: 23

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

Product Description
IRWIN® VISE-GRIP® The Original™ Locking Sheet Metal Tool - 8R

Features:
  • Makes bending, forming, and crimping sheet metal jobs easier
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic trigger release designed to provide maximum locking force
PRICE
$27.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
27.95
Buy 3 units - 5 units
26.95Save $1.00 (4%)
Buy 6+ units
25.95Save $2.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Jaw Width3-1/8 in
Throat Depth1-3/4 (44 mm) in
Jaw Capacity3-1/8 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range3+"
TypeHand Clamps
Number of Pieces1
Wire CutterNo
Spring LoadedYes
Jaw ShapeFlat
Handle TypeTrigger Release
StyleSheet Metal
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number23
Handle StyleTrigger Release
BrandIRWIN Tools