Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Takeout Containers

Takeout containers are designed to transport food items securely. Whether for delivery services, takeout orders, or catering events, the containers are designed to maintain the food's quality, freshness, and temperature while providing a convenient and hygienic solution for customers and businesses alike. The containers are available in various materials, including foam, plastic, and environmentally friendly options like compostable or biodegradable materials. They are ideal for restaurants, cafes, and commercial concession stands.
Filters
Deli Containers

Deli Containers

CompareImageLengthWidthHeightNumber of CompartmentsMicrowavableColorMaterialPackage QuantityBrandModel #Price
Dart® PET Cups w/ Single Compartment Insert, 12 oz, Clear, Pack of 500
-
-
-
1
No
Clear
-
500
Dart
WBB3130696$239.95
Deli Containers 8 Oz - 500 Pack
-
-
-
1
No
Clear
Polypropylene
500
WNA
WBB1601342$34.95
SOLO® Bare Eco-Forward Deli Container, 8 oz. Cap., 4-5/8" Dia. x 1-13/16"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
1-13/16 in
1
Yes
Clear
RPET
500
Solo
WBB3180659$97.95
Dart® ClearPac Container, 12 oz. Cap., 5-7/8"L x 4-7/8"W x 2"H, Clear, 63/Pack, 16 Packs/Carton
5-7/8 in
4-7/8 in
2 in
1
No
Clear
OPS
1008
Dart
WBB3180676$169.95
Fabri-Kal® Microwavable Deli Container, 12 oz. Cap., 4-5/8" Dia. x 2-5/16"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
2-5/16 in
1
Yes
Clear
Polypropylene
500
Fabri-Kal
WBB3180642$115.95
Fabri-Kal® Microwavable Deli Container, 4-5/8" Dia. x 5-5/8"H, Pack of 500
-
-
5-5/8 in
1
Yes
Clear
Plastic
500
Fabri-Kal
WBB3130726$169.95
Pactiv Evergreen Newspring DELItainer Microwavable Container, 64 oz. Capacity, Natural, 120/Carton
4-1/2 in
4-1/2 in
6-3/8 in
1
No
Clear
Polypropylene
120
Pactiv Evergreen
WBB3180689$425.95
Vegware™ Round Deli Pot, 16 oz. Capacity, 4-5/8" Dia. x 3"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
3 in
1
Yes
Clear
PLA
500
Vegware
WBB3180929$109.95
Fabri-Kal® Microwavable Deli Container, 4-5/8" Dia. x 3"H, Pack of 500
-
-
3 in
1
No
Clear
Plastic
500
Fabri-Kal
WBB3130704$169.95
Fabri-Kal® Recycleware Deli Container, 32 oz. Cap., 4-5/8" Dia. x 5-13/16"H, Clear, 500/Carton
4-5/8 in
4-5/8 in
5-13/16 in
1
Yes
Clear
RPET
500
Fabri-Kal
WBB3181113$229.95
Showing 1-10 of 21 results
Soup Bowls

Soup Bowls

Showing 1-10 of 36 results
Hinged Lid Containers

Hinged Lid Containers

Showing 1-10 of 105 results
Food Buckets & Pails

Food Buckets & Pails

Entree Containers & Boxes

Entree Containers & Boxes

Showing 1-10 of 45 results
Container Lids

Container Lids

Showing 1-10 of 46 results
Bakery Packaging

Bakery Packaging

Showing 1-10 of 41 results
Tamper-Evident Containers

Tamper-Evident Containers

Showing 1-10 of 16 results
Salad Bowls

Salad Bowls