World Centric® PLA Lids for Fiber Bento Box Containers, Five Compartments, 12.1 x 9.8 x 0.8
Write a Review
|
Questions & Answers (0)
Product Description
For use with hot or cold food items. 100% compostable in two to four months in a commercial composting facility. Made from NatureWorks Ingeo PLA compostable plastic derived from plants are suitable for liquids up to 120°F. Gluten free. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks. Made in the USA.
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.1 in |
| Depth | 9.8 in |
| Height | 0.8 in |
Product Details
| Color | Clear |
| For Use With | World Centric® TRSCBB Containers |
| Material | PLA |
| Recyclable/Compostable | Compostable |
| Description | Takeout Container Lids |
| Package Quantity | 300 |
| Manufacturers Part Number | TRLCSBB |
| Dishwasher Safe | N |
| Microwavable | No |
| Brand | World Centric |
Compliance & Certifications
| Certifications | BPI Certified Biodegradable; BPI Certified Compostable; USDA Certified Biobased |