Eco Products® WorldView Content Lid, Fits 24 oz Container, 8-13/16"L x Pack of 400
Write a Review
|
Questions & Answers (0)
Product Description
This lid is made from 100% post-consumer recycled PET. Container sold separately. Measures 8.8" x 5.9" x 1.4".
PRICE
$255.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 in |
| Width | 5-7/8 in |
| Height | 1-3/8 in |
Product Details
| Type | Lid |
| Capacity | 24 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 400 |
| Color | Clear |
| Manufacturers Part Number | EP-SCRC24LID |
| Fits | 24 oz Container |
| Brand | Eco-Products |