Febreze® PLUG Air Freshener Warmer Start Kit, 0.85 oz. Refill, Clear/White, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Have you experienced your plug-in air freshener scent fading? Good news-Febreze® Fade Defy PLUG Air Freshener stays true to its name, delivering a first day fresh that lasts a full 50 days (on low setting). Ready to hit refresh and be an A+ odor fighter? Just refill the Febreze® Fade Defy PLUG and plug it into any outlet (they'll even rotate if your outlet is upside down) in any high-traffic area of your home the kitchen, bathroom, or anywhere else odors like to linger. Bonus? When it's time for a refill, the automatic air freshener will let you know with its handy low-level indicator light. Dimensions: 6-9/16" x 3" x 6"
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.85 oz |
Product Details
| Style | Liquid |
| Type | Air Freshener |
| Scent | Linen & Sky |
| Size Type | 0.85 oz. |
| Package Quantity | 4 |
| Description | Air Freshener Warmer Start Kit |
| Manufacturers Part Number | 80336027 |
| Brand | Febreze |