Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Speakman SM-1010-P Neo™ Pressure Balance Valve & Trim Shower Combination

Speakman SM-1010-P Neo™ Pressure Balance Valve & Trim Shower Combination

Item #: WBB1170518

Not Yet Rated

$566.00 up to 45% OFF

Price: $312.95

Save $15.65 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Speakman SM-1010-P Neo™ Pressure Balance Valve & Trim Shower Combination

Speakman's Neo™ Shower System Combination completes the bathroom by adding bold style to a sleek look. The Neo™ brings forth a modern design of smooth details and sharp edges. Signifying simplistic, yet impactful, design; the Neo™ Shower System Combination pairs with the Neo™ collection of faucets and other bathroom accessories to identify modern luxury in any bathroom. The Neo™ Shower System Combination exemplifies Speakman's quality standard through uniting its anti-scald pressure valve (SM- 1000-P); Neo™ fixed showerhead (S-3010); and the Neo™ showerarm and flange (S-2540). The Neo™ bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.

Features:
  • Neo™ collection
  • Includes showerhead, arm & flange and valve & trim
  • Anti-scald pressure balance valve with built-in check valves
  • Pressure balancing & ceramic temperature regulating cartridge
  • Equipped with adjustable temperature limit stop and integral stops

Product Specifications

  • BRANDSpeakman®
  • MANUFACTURERS PART NUMBERSM-1010-P
  • GALLONS PER MINUTE2.5
  • ADA COMPLIANTNo
  • COLOR FINISHPolished Chrome
  • CONNECTION SIZE INCHES1/2
  • CONNECTION TYPESweat
  • CONSTRUCTIONBrass, Plastic, Zinc
  • DESCRIPTIONPressure Balance Valve & Trim Shower Combination
  • FACE DIAMETER INCHES4-3/4
  • HANDLE STYLESingle Lever
  • INCLUDESShowerhead, Arm & Flange, Valve & Trim
  • NUMBER OF JETS5
  • SERIESNeo
  • SHAPERound
  • SPRAY PATTERN3
  • STYLEModern
  • VALVE STYLEAdjustable Temp W/Integral Stops
  • VALVE TYPEAnti-Scald W/Check Valves
  • LITERS PER MINUTE9.5
  • PAUSE/TRICKLE CONTROLNo
  • HOSE INCLUDEDNo
  • SLIDE BAR INCLUDEDNo
  • SELF CLEANING NOZZLEYes
  • WATERSENSE CERTIFIEDNo
  • MULTI FUNCTIONYes
  • DRAIN INCLUDEDNo
  • MOUNTING TYPEWall
  • DIVERTER TYPENo Spout
  • NUMBER OF SHOWERHEADS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman SM-1410-P Neo™ Pressure Balance Valve & Trim Shower Combination

Item #: B1170462

Not Yet Rated

Usually ships in 3 to 6 days

$367.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman SM-1010-P Neo™ Pressure Balance Valve & Trim Shower Combination

Speakman SM-1010-P Neo™ Pressure Balance Valve & Trim Shower Combination

Item #: WBB1170518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant