Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :T9FB622276

MPN #: S-3011-BN-E2

Speakman Anystream® Alexandria Wall Mount Shower Head, Brushed Nickel Finish, 2 GPM

Product Description
Speakman S-3011-BN-E2 Anystream® Alexandria 2.0 GPM Showerhead, Brushed Nickel

A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. The 2.0 gallon per minute flow control allows for an average water savings of 4 gallons per shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Face Diameter4-1/2 in

Product Details

TypeWall Mount
Number of Jets5
Number of Showerheads1
ColorSilver
SeriesAnystream® Alexandria
Gallons per Minute2 gal/min
Liters per Minute7.6 LPM
StyleTraditional
Mounting LocationWall
MaterialPlastic
DescriptionMulti-Function Shower Head
Spray PatternFlood, Massage, Rain
Manufacturers Part NumberS-3011-BN-E2
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo