Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9000 Shot Metered Air Freshener Cinnamon, 7.5 Oz. Aerosol 4/Case - WTB336411TMCA

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

9000 Shot Metered Air Freshener Cinnamon, 7.5 Oz. Aerosol 4/Case - WTB336411TMCA

Item #: WBB259926

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $43.77 ea.
2+ $39.71 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
9000 Shot Metered Air Freshener - Cinnamon

Highly concentrated odor counteractant attacks and neutralizes unpleasant odors. Environmentally friendly, acetone-free formula is VOC Compliant in all states. For use with TimeMist® 9000, 1000 and Classic Series dispensers (sold separately). Cinnamon scent. 90 day refill. Sold 4 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDTimeMist
    • DESCRIPTIONTimeMist® 9000 Shot Metered Air Freshener Refills
    • MANUFACTURERS PART NUMBERTMS 33-6411TMCA
    • PACKAGE QUANTITY4/case
    • SCENTCinnamon
    • SIZE TYPE7.5 oz.
    • STYLERefill
    • TYPEAerosol
    • DISPENSER MODELTimeMist® #TMS 32-0142TM01B
    • FITS DISPENSERB259929

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ok!

Your review: *Global Management Comment: This item is compatible w WBB259929, TimeMist 9000 Metered Aerosol Dispenser, NOT Yankee Candle Starter Kit*

Pros: It smells good

Cons: Didn;t fit properly the Yankee Candle Starter Kit B260057; it doesn't spray.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!