Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Misty Dry Deodorizer Refill Summer Breeze, 12/Case - AEPA20912SB

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Misty Dry Deodorizer Refill Summer Breeze, 12/Case - AEPA20912SB

Item #: WBB259994

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $55.48 ea.
2+ $52.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Misty Dry Deodorizer Refill - Summer Breeze

Aerosol canister fits dispenser AMR 997 (sold separately). Combines quality fragrances and essential oils with state-of-the-art odor counteractants. Two odor counteractants for maximum deodorizing power. Effectively freshens rooms up to 6,000 cu. ft. Dry spray contains no ozone depleting compounds and less than 30% total VOC content. Summer Breeze scent. 7 oz. can. 90 day refill. Sold 4 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDMisty
    • DESCRIPTIONMisty® Dry Deodorizer Refills
    • MANUFACTURERS PART NUMBERAMR A209-12-SB
    • PACKAGE QUANTITY4/case
    • SCENTSummer Breeze
    • SIZE TYPE7 oz.
    • TYPERefill
    • DISPENSER MODELMisty #AMR 997
    • FITS DISPENSERB259995

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed