Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk Mild Cleansing Lotion Soap Pleasant Scent, Pink Gallon Bottle 4/Case - BWK410CT

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Boardwalk Mild Cleansing Lotion Soap Pleasant Scent, Pink Gallon Bottle 4/Case - BWK410CT

Item #: WBB259914

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $30.95 ea.
3+ $27.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pink Lotion Soap - Gallon

The economical alternative to expensive bar and lotion soaps and ineffective abrasive powders. Highly concentrated, high-quality cleansing lotion cleans thoroughly, yet is mild to the skin. Lathers well in hand or soft water. Pleasant scent. For general bathroom use. Gallon bottle. Sold 4 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDermabrand
    • DESCRIPTIONLotion Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERBWK 410
    • PACKAGE QUANTITY4
    • SIZE TYPE1 Gallon
    • STYLEBasic
    • TYPELiquid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Boardwalk Mild Cleansing Lotion Soap, Pink

Your review: Soap has a thick consistency and not watered down. When you wash your hands you get lots of suds and your hands feel clean afterwards and not dry.

Pros: Inexpensive

Cons: When product arrives at location some of the bottles have leaked due to lids not on tight and have to clean up the mess.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed