Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big D Non-Para Toilet Bowl Block Evergreen Scent, 30 Days 12/Case - BGD661

Rollover image to zoom in

Click image to enlarge

Big D Non-Para Toilet Bowl Block Evergreen Scent, 30 Days 12/Case - BGD661

Item #: WBB259755

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.46

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Non-Para Toilet Bowl Block/Rim Hanger - Evergreen

Cleans and deodorizes with every flush. Colors water aqua. Evergreen fragrance. Combats uric acid odors; prevents stains. Won't clog drain, lasts up to 30 days. Evergreen fragrance. Sold 12 per box.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONNon-Para Toilet Bowl Block/Rim Hanger
    • FRAGRANCEEvergreen
    • MANUFACTURERS PART NUMBERBGD 661
    • MOUNT TYPEToilet
    • PACKAGE QUANTITY12
    • SCENTEvergreen
    • SIZE TYPE--
    • STYLEDispenser
    • TYPERim Hanger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed