x

Take 15% off your entire order!

Offer applied at checkout

Watco 48600-PB Nufit Push Pull® Tub Closure, Polished Brass

Watco 48600-PB Nufit Push Pull® Tub Closure, Polished Brass

Item #: WBB974508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.50 up to 25% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watco 48600-PB Nufit Push Pull® Tub Closure, Polished Brass

Stopper W/3/8"-16 & 5/16"-18 Pins, Strainer Body Cover, & Silicone Adhesive

Product Specifications

  • ADA COMPLIANTNo
  • COLOR FINISHPolished Brass
  • CONNECTION SIZE INCHES1-13/32
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBER48600-PB
  • PACKAGE QUANTITY1
  • STYLEPush Pull
  • INCLUDESStopper W/3/8"-16 & 5/16"-18 Pins, Strainer Body Cover, & Silicone Adhesive
  • BRANDWatco
  • SERIESNuFit
  • DIAMETER INCHES2-7/8
  • CONNECTION TYPESilicone Adhesive
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watco 38301-PB Push Pull® Tub Closure 1-5/8" - 16 Thread, Polished Brass

Item #: B974578

Not Yet Rated

Usually ships in 7 to 10 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watco 48600-PB Nufit Push Pull® Tub Closure, Polished Brass

Watco 48600-PB Nufit Push Pull® Tub Closure, Polished Brass

Item #: WBB974508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant