Take 15% off your entire order!

Offer applied at checkout

Dearborn Brass 1139-1 Brass Tube Budget (Cover 1" I.P.) 1-3/8" x 6', Boxed

Dearborn Brass 1139-1 Brass Tube Budget (Cover 1" I.P.) 1-3/8" x 6', Boxed

Item #: WBB1592238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dearborn Brass 1139-1 Brass Tube Budget (Cover 1" I.P.) 1-3/8" x 6', Boxed

Bulk Brass Tubing can be used for tubular drain applications. Tubing measures 6' in length.

Product Specifications

  • MANUFACTURERS PART NUMBER1139-1
  • PACKAGE QUANTITY1
  • STEEL GAUGEBudget
  • SIZE1-3/8" x 6'
  • DESCRIPTIONBrass Tube (Cover 1" I.P.)
  • BRANDDearborn Brass
  • FINISHChrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Dearborn Brass 227S-3 Uni-Lift Bath Waste Kit For Side Drain 17 Ga. Uni-Lift Stopper Chrome Finish

Item #: B1595018

Not Yet Rated

Usually ships in 5 to 8 days

$87.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dearborn Brass 1139-1 Brass Tube Budget (Cover 1" I.P.) 1-3/8" x 6', Boxed

Dearborn Brass 1139-1 Brass Tube Budget (Cover 1" I.P.) 1-3/8" x 6', Boxed

Item #: WBB1592238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant