Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watco

Model # :WBB974517

MPN #: 38412CP

Watco 38412cp Foot Actuated Abs Replacement Stopper W/ 3/8" Pin , Chrome - Pkg Qty 4

Product Description
Features:
  • ABS foot-actuated stopper
  • Recommended for residential construction
  • Replaceable seal available
Operation:
  • Push down with foot to open and close.


PRICE
$9.10

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number38412CP
IncludesFoot Actuated Stopper & 3/8" Pin
MaterialABS Plastic
Package Quantity1
BrandWatco