Take 15% off your entire order!

Offer applied at checkout

Oatey 72070 5" Round Nickel Grate & Square Ring & Plastic Barrel

Oatey 72070 5" Round Nickel Grate & Square Ring & Plastic Barrel

Item #: WBB1592289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 72070 5" Round Nickel Grate & Square Ring & Plastic Barrel

Product Specifications

  • MANUFACTURERS PART NUMBER72070
  • PACKAGE QUANTITY1
  • SIZE5"
  • DESCRIPTIONRound Nickel Grate & Square Ring & Plastic Barrel
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 72170 6" Round Nickel Grate & Square Ring & Plastic Barrel

Item #: B1594673

Not Yet Rated

Usually ships in 5 to 8 days

$64.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 72070 5" Round Nickel Grate & Square Ring & Plastic Barrel

Oatey 72070 5" Round Nickel Grate & Square Ring & Plastic Barrel

Item #: WBB1592289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant