
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 74127 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Brass Cover
Oatey adjustable general purpose cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Oatey adjustable general purpose cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Product Specifications
- COLOR FINISHBrass
- CONSTRUCTIONPVC
- MANUFACTURERS PART NUMBER74127
- PACKAGE QUANTITY1
- SIZE3" or 4"
- DESCRIPTIONGeneral Purpose Adjustable Cleanout with 6" Cover
- BRANDOatey
- GRATE CONSTURCTIONChrome
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Oatey 74137 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Brass Cover & Round Ring
Item #: B1594562
Not Yet Rated
Usually ships in 5 to 8 days
$51.95

Oatey 74127 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Brass Cover
$40.95
- Product Information
- Customer Review
- Product Q&A
- Accessories