Sink Drains
Availability
Brand
Gauge
Length
Material
Height
Type
Size
Color
Price
Related Products
Dearborn Brass P9225BBG Schedule 40 Bath Waste Uni-Lift Half Kit, PVC Uni-Lift Stopper w/ Chrome Finish Trim w/ Zinc Drain Unit No Test Kit, 2 Hole Faceplate Dearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.
Features: Theft-resistant, brass stopper Metal strainer body, 1-1/4" deep Metal overflow plate, 3-3/8" wide Designed for heavy-duty use in hotels, motels, andrental property Replaceable, drip-proof Buna-N-Seal Adapter bar for changing from two to one-hole Patents: U.S. Patent No. 4,720,877 Operation: Push down to close. Pull to open. No stopperrotation required.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
This is our workhorse large-capacity model, with a powerful 10 HP motor that makes short work of clean-up for stadium-sized crowds. Like all InSinkErator® foodservice disposers, it delivers superior performance, quiet operation, maximum energy efficiency and long service life. Designed for continuous operation in locations such as schools, hospitals, larger restaurants, hotels, cafeterias and nursing homes. Take your choice of a switch or multi-function control center, with an optional Aqua Saver® system that can cut water usage up to 70%. Features: GRIND CHAMBER - Corrosion Resistant ...