Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zurn

Model # :WBB677516

MPN #: PN400-6S-GRID-W/SCR

Zurn 6" x 6" Square Floor Drain W/Screws, Nickel

Product Description
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.

PRICE
$219.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Size6 x 6 in
Size5-5/8 x 5-5/8 in

Product Details

Manufacturers Part NumberPN400-6S-GRID-W/SCR
ShapeSquare
ColorGold
BrandZurn