Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670437

Global Industrial®Tri-Temp Top Load Water Dispenser, Black

Product Description
The Global Industrial® Tri-Temp Top Load Water Dispenser ideal for tight spaces in offices, schools, and other indoor facilities. Designed to accept 3 or 5-gallon water bottles (not included), this water dispenser is lean enough to sit near any countertop in any breakroom, conference room, or other location where a convenient water source is needed. Water can be loaded from the top, making it quick and easy to install and refill. Choose between hot, cold, and room temperature water for beverages such as tea, coffee, or cold drinks. LED indicator lights display when the unit is powered on, as well as when it is cooling or heating water. Classic black finish complements any industrial or commercial setting. Energy Star rated. 1 Year Limited Warranty. Product Dimensions are: 42-1/4"H x 15-5/16"D x 14-1/8"W.

PRICE
$189.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/8 in
Depth15-5/16 in
Height42-1/4 in
Weight30.9 lbs

Product Details

TypeHot/Cold/Room Temp
ColorBlack
SeriesTri-Temp
Hertz60 Hz
Water TypeCold, Hot, Room Temperature
Mounting LocationFreestanding
Wattage520 W
Voltage110-120 V
DescriptionTri-Temp Top Load Water Dispenser
Manufacturers Part Number670437
FilterNo
Load TypeTop
Dispenser TypeBottled
BrandGlobal Industrial

Warranty

Warranty1 yr