Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WIB1890585

MPN #: EMABFDWSSK

Elkay EMABFDWSSK ezH2O Bottle Filling Station, Non-Refrigerated, Non-Filtered, Stainless

Product Description
Elkay EMABFDWSSK EZH2O Non Refregerated Water Bottle Refilling Station W/Single ADA Fountain SS

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.

Please Note: This item cannot be returned
PRICE
$1,599.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Height39 in

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
ColorSilver
SeriesStandard EZH2O
Hertz60 Hz
For Outdoor UseNo
Number of Stations1
Voltage115 V
BubblerFlexible Safety Bubbler
MaterialStainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberEMABFDWSSK
FilterNot Included
Installation TypeOn-Wall
Vandal ResistantNo
Cooler/Fountain ActivationMechanical Push Bars
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes