Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Elkay

Model # :WBB1890626

MPN #: EMABFWS-RF

Elkay EMABFWS-RF EZH2O Water Bottle Refilling Station Retrofit Kit For EMABF Water Fountains

Product Description
Elkay EMABFWS-RF EZH2O Water Bottle Refilling Station Retrofit Kit For EMABF Water Fountains

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Designed to retrofit existing 115V pushbar-activated EMABF style water coolers - includes new basin and drain. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor-activated bottle filler, designed for easy use; retrofits existing EMABF 115V style coolers.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
CLEARANCE PRICE
$699.00

was $863.99
Save $164.99 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Height18-13/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationSensor
ColorSilver
Water Refilling Stations1
Hertz60 Hz
For Use WithElkay EMABF Style Water Coolers
For Outdoor UseNo
Number of Stations1
Voltage115 V
BubblerNo Bubbler
MaterialStainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberEMABFWS-RF
FilterNo
Installation TypeRetrofit Kit
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes