Elkay EZSDWSVRLK EZH2O Water Bottle Refilling Station, Single, Non Refrig, VR Bubbler, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Elkay EZSDWSVRLK EZH2O Water Bottle Refilling Station, Single, Non Refrig, VR Bubbler, Light Gray

Item #: WBB1890614

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,493.00 Save up to 32%
Price: $ 1,015.00
Product Information
Customer Review
Product Q&A
Elkay EZSDWSVRLK EZH2O Water Bottle Refilling Station, Single ADA EZ Cooler, Non Refrigerated, VR Bubbler, Light Gray

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Product Compliance
    • ADA
    • UL 399
    • NSF 61
    • NSF 372 (lead free)
    • GreenSpec
    • CAN/CSA 22.2 120
    • ASME A112.19.3/CSA B45.4
    • Buy American Act
    Documents

    Documents are in PDF format

    Product Specifications

      • BRANDElkay
      • MANUFACTURERS PART NUMBEREZSDWSVRLK
      • COLOR FINISHLight Gray
      • FILTERNo
      • REFRIGERATEDNo
      • LENGTH INCHES18-3/8
      • WIDTH INCHES19
      • HEIGHT INCHES38-5/8
      • VOLTAGE115
      • HERTZ60
      • GALLONS PER HOUR8
      • FOR OUTDOOR USENo
      • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
      • VANDAL RESISTANT BUBBLERYes
      • VANDAL RESISTANT UNITNo
      • BOTTLE FILLING ACTIVATION Sensor
      • MOUNTING TYPEWall
      • NUMBER OF STATIONS1

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    Good product

    Your review: Only installed for a short time, but everyone is happy with it. Kids and adults are excited to see the "number of bottles saved" go up.

    Pros: Bottle filler water flows much more quickly than our old fountain. People spend less time at the fountain. Less external parts and pieces for anyone to break than our old fountain.

    Cons: Only on our behalf-- this drain is lower than our old fountain. Had to rip open the wall to lower drain pipe. Also needed to install electricity closer to fountain. (Something to consider when buying a new piece of equipment.) Nothing negative about fountain itself.

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!

    No Thanks x
    Upgrade this item for just $112.00 more +
    Item #: WBB384229N
    globalindustrial.com
    Ships same day.
    (2)
    $1,127.00