Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890617

MPN #: VRCTLRDDWSK

Elkay VRCTLRDDWSK Vandal-Resistant EZH2O Water Bottle Refilling Station, Bi-Level, Non Refrig, SS

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation with automatic 20-second shut-off timer on bottle filler.

Features:

  • Ideal for heavy-use installations such as educational and indoor recreational facilities.
  • Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
  • Fill rate is 1.5 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor/outdoor use.

Please Note: This item cannot be returned
PRICE
$3,469.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Height38-13/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationPush Button
ColorSilver
Hertz60 Hz
For Outdoor UseYes
Number of Stations2
Voltage115 V
BubblerVandal Resistant
MaterialStainless Steel
Standard Bubbler Stations2
Manufacturers Part NumberVRCTLRDDWSK
FilterNot Included
Installation TypeOn-Wall
Vandal ResistantYes
Fountain ActivationPush Button
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes