Indoor Drinking Fountains
Available in single- and multi-station models, Indoor Drinking Fountains provide clean, reliable water for people in schools, gyms, workplaces and other inside spaces. Freestanding options offer secure placement in hallways and other areas, wall-mounted and in-wall options are easy to install while keeping floor space clear. The robust construction designs are built to withstand daily use in high-traffic areas and sanitary features keep people safe.
Most Relevant
Wall Mount Drinking Fountains

Made from high-quality materials and able to withstand heavy-use, these Wall Mount Drinking Fountains are the perfect solution for any commercial or industrial space. With a compact structure, these fountains are designed for easy installation and to conserve valuable floor space. Featuring a user-friendly push-button operation, these fountains provide a steady stream of clean, refreshing water.
| Compare | Image | Number of Stations | Filter | Refrigerated | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 | Yes | Yes | Stainless Steel | Silver | Elkay | WBB190343 | $695.00was $1149.00 Save $454.00 (40%) | ||
![]() | 1 | No | Yes | Vinyl/Stainless Steel | Gray | Elkay | Ships Same Day WBB190402 | $815.00 | ||
![]() | 1 | Yes | Yes | Vinyl/Stainless Steel | Gray | Elkay | Ships Same Day WBB190341 | $824.99 | ||
![]() | 1 | Yes | Yes | Stainless Steel | Gray | Global Industrial | Ships Same Day WB761217 | $799.00 | ||
![]() | 1 | No | Yes | Vinyl/Stainless Steel | Gray | Elkay | Ships Same Day WBB190628 | $829.00 | ||
![]() | 1 | No | Yes | Stainless Steel | Silver | Elkay | Ships Same Day WBB190403 | $889.00 | ||
![]() | 1 | Yes | Yes | Vinyl/Stainless Steel | Gray | Elkay | WBB190635 | $1,079.00 | ||
![]() | 1 | Yes | Yes | Stainless Steel | Silver | Oasis | WBB3177043 | $1,249.00 | ||
![]() | 1 | Yes | Yes | Galvanized Steel | Gray | Oasis | WBB3177037 | $1,325.00 | ||
![]() | 1 | No | Yes | Stainless Steel | Silver | Elkay | WBB384154 | $1,259.00 |
Showing 1-10 of 13 results
Freestanding Drinking Fountains

Designed to be easily accessible to able-bodied individuals, these Freestanding Drinking Fountains offers superior durability and performance. With compact size and a freestanding design, these fountains are easy to install and move around as needed. Our drinking fountain section offers a wide selection of free-standing drinking fountains for any application.
Multi-Station Drinking Fountains

With its practical and user-friendly design, the Multi-Station Drinking Fountain is a must-have for any school, office, or public park. Featuring vandal-resistant material, adjustable bubblers, and stainless steel construction, this design is durable, easy to clean, and ensures a hygienic drinking experience.
In-Wall Drinking Fountains

In-Wall Stainless Steel Drinking Fountains are mechanically activated and able to dispense water during power interruptions. The low-profile design with a uniquely cured basin-shape is perfect for lobbies, executive offices, and other upscale commercial spaces. Drinking fountains are vandal resistant, NSF & IAPMO Listed, and ADA Compliant. Available with one or two stations.
Bracket Style Drinking Fountains

Featuring a sturdy and durable design, this bracket fountain is structured to fit perfectly into any wall or flat surface. This Bracket Style Drinking Fountain offers an anti-stream bubbler, a removable chrome-plated strainer and vandal-resistant construction. With a high flow rate and efficient drainage system, our Bracket Style Drinking Fountains are perfect for high traffic areas.