Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB270315

Global Industrial™ Surface Mount Water Bottle Filling Station, Filtered, PFAS

Product Description
✓ Touchless activation with automatic shut-off
✓ Ready-to-use PFAS and microplastic filter included
✓ Keyed access door with no tools needed for easy filter changes

Keep patrons and staff hydrated with this Global Industrial™ Surface Mount Water Bottle Filling Station. Featuring a heavy-duty steel construction, a drainage system that eliminates standing water, and a laminar water flow to minimize splashing, this indoor bottle filler is an ideal solution for warehouses, airports, hotels, schools, offices, and more. It has an LED display counter that tracks the number of bottles saved from landfills and an LED filter level indicator that informs you of when it's time to change the filter. Includes a 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS and PFHpA reduction) along with NSF/ANSI 42, 53, 372, and 401 compliance. Its built-in sensor dispenses water into bottles at a quick-fill rate of 1.0 GPM, providing a completely touch-free experience. This item meets ADA guidelines. Limited 1-Year Warranty. Patented & Patents Pending

  • 3,600-gallon capacity with advanced filtration system removing total PFAS and full range of chlorine, lead, cyst, turbidity, & microplastics
  • ADA-compliant with "Hold Bottle in Front of Sensor (6 inches to the right)" in Braille on the front panel
  • Quick-fill rate of 1.0 GPM
  • ABS body with durable galvanized steel frame
  • Rust and dent-resistant lower cover
  • Compatible with replacement filter model number 761215PF
  • Display center counts disposable bottle saved from waste and LED bars flash when a filter change is needed
  • For indoor use only
  • PRICE
    $795.00

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17-7/8 in
    Depth6-5/16 in
    Height25-9/16 in
    Weight15.9 lbs

    Product Details

    Number of Stations1
    Wattage18 W
    Vandal Resistant BubblerNo
    MaterialABS
    Manufacturers Part Number761251
    FilterIncluded
    Indoor/OutdoorIndoor
    Installation TypeOn-Wall
    BrandGlobal Industrial
    RefrigeratedNo
    Bottle Filling ActivationTouchless Sensor
    ColorGray
    Amperage0.15 A
    Filter Capacity Gallons3600 gal
    Hertz60 Hz
    Voltage115 V
    Vandal ResistantNo

    Warranty

    Warranty1 Year

    Compliance & Certifications

    ANSI CertifiedYes
    ADA CompliantYes
    NSF CertifiedYes
    Green AccreditationNo