Take 15% off your entire order!

Offer applied at checkout

Delta 9192T-AR-DST, Addison Single Handle Pull-Down Kitchen Faucet W/Touch2O®, Arctic Stainless

Delta 9192T-AR-DST, Addison Single Handle Pull-Down Kitchen Faucet W/Touch2O®, Arctic Stainless

Item #: WBB1229267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$498.75 up to 24% OFF

Price: $379.95

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta 9192T-AR-DST, Addison Single Handle Pull-Down Kitchen Faucet W/Touch2O®, Arctic Stainless

Design inspired by the fragile scallops of a sea shell. Graceful curves provide a delicate beauty that adds a romantic touch to the kitchen. High-arc spout swivels 360° for complete sink access. Touch activated faucet featuring Touch2O® Technology. Multi-Flow™ delivers both 1. 5 gpm stream and spray settings for water efficiency and 2. 0 gpm stream. Optional escutcheon for 3 hole mounting included.

Product Specifications

  • HEIGHT INCHES15-3/8
  • COLOR FAMILYSteel
  • COLOR FINISHArctic Stainless
  • BRANDDelta
  • CENTERS INCHES8
  • DECK PLATE INCHES10-3/4
  • FAUCET HOLES1 or 3
  • GALLONS PER MINUTE1.5
  • HANDLE STYLESingle
  • MANUFACTURERS PART NUMBER9192T-AR-DST
  • MOUNTING TYPEDeck
  • SPOUT HEIGHT INCHES8-25/32
  • SPOUT REACH INCHES10-11/32
  • VALVE TYPEDiamond™ Seal Valve
  • LITERS PER MINUTE5.7
  • LEAD FREE COMPLIANTYes
  • WATERSENSE CERTIFIEDNo
  • HOSE LENGTH INCHES62
  • MEETS CALGREEN STANDARDSYes
  • FEATURESPullout Spray
  • SERIESAddison
  • NUMBER OF FAUCET HANDLES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Delta 2497LF-AR, Cassidy Two Handle Kitchen Faucet W/Spray, Arctic Stainless

Item #: B1229320

Not Yet Rated

Usually ships in 2 to 5 days

$271.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta 9192T-AR-DST, Addison Single Handle Pull-Down Kitchen Faucet W/Touch2O®, Arctic Stainless

Delta 9192T-AR-DST, Addison Single Handle Pull-Down Kitchen Faucet W/Touch2O®, Arctic Stainless

Item #: WBB1229267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant