Take 15% off your entire order!

Offer applied at checkout

Elkay LKHA3041NK, Harmony Pull Out Kitchen Faucet, Brushed Nickel

Elkay LKHA3041NK, Harmony Pull Out Kitchen Faucet, Brushed Nickel

Item #: WBB1171783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,054.00 up to 40% OFF

Price: $637.00

$106.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $637.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Elkay LKHA3041NK, Harmony Pull Out Kitchen Faucet, Brushed Nickel

Features:
  • Single hole top mount installation: One 1 1/2" (38mm) faucet hole required
  • Maximum countertop thickness 2.5" (63mm)
  • Single-lever faucet
  • Pull-down spray with aerated flow and spray function
  • Hand spray operation: Press button for spray, turn off faucet to revert back to stream
  • Braided stainless steel hand spray hose
  • Forward Only handle = No backsplash interference
  • Easy-Clean rubberized spray face
  • Solid brass construction
  • Removable ceramic disc cartridge
  • 170° swing spout
  • Flexible braided stainless steel supply tubes with 3/8" female compression ends
  • Available in Polished Chrome LKHA1031CR, Satin Nickel LKH1031NK
  • Limited Lifetime Warranty
Accessories (Sold Separately):
  • LKHA1054 - Soap Dispenser
Complies With:
  • ADA
  • ANSI/NSF61
  • ASME A112.18.1/CSA B125.1
  • CA AB1953/VT S152
  • CUPC - Certified

Product Specifications

  • COLOR FAMILYNickel
  • COLOR FINISHBrushed Nickel
  • BRANDElkay
  • CONSTRUCTIONBrass
  • DESCRIPTIONHarmony Pull Out Kitchen Faucet
  • FAUCET HOLES1
  • GALLONS PER MINUTE2.2
  • HANDLE STYLEDouble
  • MANUFACTURERS PART NUMBERLKHA3041NK
  • MOUNTING TYPEDeck
  • SPOUT HEIGHT INCHES10
  • SPOUT REACH INCHES9
  • OVERALL FAUCET HEIGHT INCHES12
  • FAUCET CENTERS INCHES0
  • LITERS PER MINUTE8.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elkay LKGT1041NK, Gourmet Pull Out Kitchen Faucet, Brushed Nickel

Item #: B1171843

Not Yet Rated

Usually ships in 3 to 6 days

$457.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay LKHA3041NK, Harmony Pull Out Kitchen Faucet, Brushed Nickel

Elkay LKHA3041NK, Harmony Pull Out Kitchen Faucet, Brushed Nickel

Item #: WBB1171783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant