take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Commercial Faucet, LK500GN05L2

Elkay, Commercial Faucet, LK500GN05L2

Item #: WBB380698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$281.00 up to 15% OFF

Price: $239.95

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Commercial Faucet, LK500GN05L2

DECK MNT 1HOLE, GN 5IN SPT, LV, 1 hole, 2 handle(s), 2 lever handle, 5.1250 spout reach, 10 spout height
  • Brass
  • Dual Lever
Concealed Deck Commercial Faucet. One hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Product Specifications

  • HEIGHT INCHES4.38
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDElkay
  • CENTERS INCHES--
  • CONSTRUCTIONChrome
  • FAUCET HOLES1
  • GALLONS PER MINUTE2.2
  • HANDLE STYLEDouble Lever
  • INLET CONNECTION3/8
  • MOUNTING TYPEDeck
  • SPOUT HEIGHT INCHES10
  • SPOUT REACH INCHES5
  • WALL PLATE INCHES--
  • WEIGHT LBS5.5
  • LITERS PER MINUTE8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elkay, Commercial Faucet, LK810AT12L2

Item #: WBB380698

Not Yet Rated

Usually ships in 2 to 5 days

$178.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK500GN05L2

Elkay, Commercial Faucet, LK500GN05L2

Item #: WBB380698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top