Take 15% off your entire order!

Offer applied at checkout

T&S Brass B-1112 Workboard Faucet - 10" Nozzle

T&S Brass B-1112 Workboard Faucet - 10" Nozzle

Item #: WBB344763

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

T&S Brass B-1112 Workboard Faucet - 10" Nozzle

Features:
  • Workboard Faucet with 10" Swing Nozzle
  • Deck mounted
  • Forged brass body
  • Removable seats
  • 6-1/2" (165 mm) long x 2" (51 mm) wide chrome plated escutcheon
  • 4" (102 mm) centers
  • 1" (25 mm) long shanks
  • 1/2" NPT thread
  • 10" (254 mm) swing nozzle


Product Specifications

  • HEIGHT INCHES7-1/8
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDT&S Brass
  • CENTERS INCHES4
  • CONSTRUCTIONChrome Plated Brass
  • FAUCET HOLES2
  • GALLONS PER MINUTE--
  • HANDLE STYLEDouble Lever
  • HOSE LENGTH--
  • INLET CONNECTION1/2
  • MANUFACTURERS PART NUMBERB-1112
  • MOUNTING TYPEDeck
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES4-7/16
  • SPOUT REACH INCHES10
  • TYPEFood Service
  • WALL PLATE INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $14.00 with this comparable product

Krowne 15-310L - Royal Series 4" Center Deck Mount Faucet, 10" Spout

Item #: B2169898

Not Yet Rated

Usually ships in 1 to 4 days

$83.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass B-1112 Workboard Faucet - 10" Nozzle

T&S Brass B-1112 Workboard Faucet - 10" Nozzle

Item #: WBB344763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    T&S Brass B-1112 Workboard Faucet - 10" Nozzle

    T&S Brass B-1112 Workboard Faucet - 10" Nozzle

    Price: $107.80

    Best Price: $97.95

    You Save: $9.85

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant