Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
T&S Brass

Model # :WBB548808

MPN #: B-2187

T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet

Product Description
Features:
  • 8" (203mm) center wall mount faucet
  • 46-13/16" (1188mm) high
  • 14" (356mm) overhang
  • 18" (457mm) riser model (00369-40)
  • B-0044-R PVC hose
  • B-0107 spray valve
  • B-0109-01 wall bracket
  • 1/2" NPT female eccentric flanged inlets (00AA)
  • Add-on faucet with 14" swing nozzle (B-0158)
  • EPAct 2005 Compliant
PRICE
$689.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height38-9/16 in
Inlet Connection1/2 in
Centers7-3/4 to 8-1/4 in
Hose Length44 in
Riser Height18
Spout Reach14 in
Spout Height10-1/16 in
Wall Bracket Size6 in

Product Details

ColorSilver
Gallons per Minute1.42 gal/min
Liters per Minute5.38 LPM
Mounting LocationSingle Deck
MaterialBrass
Connection StyleFNPT
Package Quantity1
Manufacturers Part NumberB-2187
Faucet Holes2
Handle StyleThree Levers W/Spray
BrandT&S Brass

Compliance & Certifications

ADA CompliantNo