Features:
- Splash back mounted
- Bronze body
- Removable seats
- 6-1/2 (165mm) long x 2 (51mm) wide chrome plated escutcheon
- 4 (102mm) centers
- 1-1/2 (38mm) long shanks W/ 1/4 NPT Tailpiece, Nut
- 1/2 IPS thread
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Centers | 4 in |
| Spout Reach | 6 in |
| Spout Height | 2-11/16 in |
Product Details
| Type | Food Service |
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Mounting Location | Wall |
| Material | Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | B-1115 |
| Faucet Holes | 2 |
| Handle Style | Double Lever |
| Brand | T&S Brass |
Compliance & Certifications
| ADA Compliant | No |