Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :T9FB528132

MPN #: Z826X1-XL

Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free

Product Description
Polished chrome plated deck mounted pre-rinse faucet with an integral shank, quarter turn ceramic disc cartridges, a mixing yoke with 1/2" check stop inlets and 2-1/2"[64mm] vandal resistant color-coded metal lever handles. Unit is furnished with a 24"[610mm] riser, a 36" [914mm] stainless steel spring hose, a self-closing 1.6 GPM @ 60 psi (4.7 L/min. @ 400 kPa) pre-rinse hand held valve with an insulated 6"[152mm] handle, a stay open clip, a protective bumper spray head, a pipe support and a hose hook.

PRICE
$749.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height20-3/8 in
Weight5 lbs
Inlet Connection1/3 in
Riser Height24
Spout Reach11-1/2 in
Spout Height20-3/9 in

Product Details

ColorSilver
Gallons per Minute1.6 gal/min
Liters per Minute9.84 LPM
Mounting LocationRiser Assembly
MaterialCast Brass
Manufacturers Part NumberZ826X1-XL
Faucet Holes2
Handle StyleLever W/Spray Valve
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantNo