Take 15% off your entire order!

Offer applied at checkout

Encore® Pre-Rinse Hose w/Grip, 96"

Encore® Pre-Rinse Hose w/Grip, 96"

Item #: WBB2219081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$155.00 up to 16% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Encore® Pre-Rinse Hose w/Grip, 96"

Premium Pre-Rinse Hose, 96" (2439mm) Long, w/ Grip, Stainless Steel Outer Casing, Reinforced Nylon Santoprene Core, Low Lead Compliant, Universal Adapters.

Product Specifications

  • HEIGHT INCHES22.00
  • COLOR FINISHStainless Steel
  • BRANDEncore®
  • CONNECTION SIZE INCHES3/4-14
  • DESCRIPTIONPremium Pre-Rinse Hose, 96" Long w/Grip
  • GALLONS PER MINUTE--
  • MANUFACTURERS PART NUMBERKL50-Y004-96U
  • SPOUT HEIGHT INCHES--
  • SPOUT REACH INCHES--
  • WEIGHT LBS3.46
  • LENGTH INCHES12.00
  • WIDTH INCHES2.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krowne 21-136L - 96" Pre-Rinse Hose with Grip

Item #: B2169751

Not Yet Rated

Usually ships in 1 to 4 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Encore® Pre-Rinse Hose w/Grip, 96"

Encore® Pre-Rinse Hose w/Grip, 96"

Item #: WBB2219081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant