1/4 Turn Straight Supply Stop Valve, Chrome Plated, 1/2" PEX x 3/8" OD Comp
Kissler 1/4 Turn Straight Stop, Chrome Plated, 3/8" FIP x 3/8" OD Comp - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.00 Sold in packages of 10 / $11.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8” F.I.P. x 3/8” Comp. |
Product Details
| Type | Straight Stop |
| Material | Brass |
| Package Quantity | 10 |
| Description | Turn Straight Stop |
| Color | Silver |
| Manufacturers Part Number | 88-9000 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |