
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3" Saniguard Retrofit Lever Handles For T&S Faucets
Lever Handles, Indicators and Screws, Retrofit for T& S Faucets.
Lever Handles, Indicators and Screws, Retrofit for T& S Faucets.
Product Specifications
- HEIGHT INCHES4.38
- COLOR FINISHChrome Plated Brass
- BRANDSaniguard
- CERTIFICATIONSADA
- DESCRIPTION3" Retrofit Lever Handles For T&S
- GALLONS PER MINUTE--
- HANDLE STYLERetrofit
- MANUFACTURERS PART NUMBERK94-0110-PR
- SPOUT HEIGHT INCHES--
- SPOUT REACH INCHES--
- WEIGHT LBS0.46
- WIDTH INCHES2.63
- LENGTH INCHES1.75
Customer Review
Product Q & A
There are no questions for this product.
Accessories

SANI-LAV 112L Single Knee Pedal Valve (Bottom Mount) Certified NSF/ANSI 372
Item #: B2158955
Not Yet Rated
$102.95
Popular item in this category
3" Saniguard Retrofit Lever Handles - Chicago & Zurn Faucets
Item #: B2219087
Not Yet Rated
Usually ships in 2 to 5 days
$29.95

3" Saniguard Retrofit Lever Handles - T&S Faucets
$28.95
- Product Information
- Customer Review
- Product Q&A
- Accessories