Take 15% off your entire order!

Offer applied at checkout

T&S Brass 061X 10" Swing Nozzle

T&S Brass 061X 10" Swing Nozzle

Item #: WBB344769

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.00 up to 42% OFF

Price: $23.95

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T&S Brass 061X Swing Nozzle - 10" Length, 3-5/8" Clearance

Features:
  • Length: 10" (254 mm)
  • Clearance: 3-5/8" (92 mm)
  • Nozzle tip has male threads with stream regulator


Product Specifications

  • HEIGHT INCHES6-3/8
  • COLOR FINISHChrome
  • BRANDT&S Brass
  • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
  • CONSTRUCTIONChrome Plated Brass
  • DESCRIPTIONSwing Nozzle
  • GALLONS PER MINUTE--
  • INLET CONNECTION--
  • MANUFACTURERS PART NUMBER061X
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES3-13/16
  • SPOUT REACH INCHES10
  • TYPESteam Regulator Outlet
  • WALL BRACKET INCLUDED--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass 061X 10" Swing Nozzle

T&S Brass 061X 10" Swing Nozzle

Item #: WBB344769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant