Take 15% off your entire order!

Offer applied at checkout

Chrome Plated Brass Pipe Fitting 1 X 3/4 X 3/4 Reducing Tee Npt Female - Pkg Qty 10

Chrome Plated Brass Pipe Fitting 1 X 3/4 X 3/4 Reducing Tee Npt Female - Pkg Qty 10

Item #: WBB319507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $399.50 / Pkg of 10

Save $19.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Merit Chrome Plated Brass Pipe Fitting 1 X 3/4 X 3/4 Reducing Tee NPT Female

Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.

Product Specifications

  • BRANDMerit Brass
  • MANUFACTURERS PART NUMBERC106-161212
  • LENGTH INCHES3/4
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONChrome Plated Brass
  • DIAMETER INCHES1
  • FITTING TYPEReducing Tee
  • PACKAGE QUANTITY10
  • POINT OF ORIGINImport
  • SIZE INCHES1
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chrome Plated Brass Pipe Fitting 1 X 1 X 3/4 Reducing Tee Npt Female - Pkg Qty 10

Item #: B319525

Not Yet Rated

Usually ships in 4 to 7 days

$379.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chrome Plated Brass Pipe Fitting 1 X 3/4 X 3/4 Reducing Tee Npt Female - Pkg Qty 10

Chrome Plated Brass Pipe Fitting 1 X 3/4 X 3/4 Reducing Tee Npt Female - Pkg Qty 10

Item #: WBB319507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant